*CVR* 45 DEG SHWR ARM W/ ESC BRUM
*CVR* 45 DEG SHWR ARM W/ ESC BRUM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass 45° shower arm with 2 1/4" diameter brass decorative escutcheon (6006)
- 1/2" Male IPS
- 8" length
- Other escutcheon styles and arm length options available. Contact JACLO
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Umber
- Diameter:
- 2-1/2 in
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 8 in
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111596285
- WaterSense Labeled:
- No