This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Riobel®

Reflet™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #RTRF51BN
  • Item #9374694
  • Manufacturer Part #TRF51BN
3.9 out of 5 Customer Rating
Brand image
Riobel®

Reflet™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #RTRF51BN
  • Item #9374694
  • Manufacturer Part #TRF51BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pressure balance valve works by sensing the ratio of hot to cold water and adjusting one or the other to deliver desired temperature; all while delivering your preferred water volume
  • One simple control mechanism
  • Single function cartridge included with trim
  • Can run either a stand alone showerhead or a showerhead and tub spout, if the tub spout has an integrated diverter
  • Compatible rough-in valve supports a flow rate of 5.8 GPM at 60 PSI for immersive showering experience
  • Must order compatible R51 pressure balance rough-in valve separately
  • All necessary mounting hardware included
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016
Application:
Residential
Collection:
Reflet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6
Escutcheon Width:
6
Faucet Mount:
Wall Mount
Flow Rate:
5.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
883186510958
Valve Trim Type:
Pressure Balancing