66 in. 100W 5-Light 1-Tier Incandescent Chandelier in Matte Black
Merry 66 in. 100W 5-Light 1-Tier Incandescent Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Incorporate a clean, contemporary design with the Merry collection 5-light etched glass matte black transitional chandelier light is ideal for any foyer, dining room, kitchen, bedroom, or living room
- Perfect for modern or transitional style settings
- The clean-lined tubular frame is coated in a beautiful matte black finish that perfectly blends transitional and modern character
- Constructed from steel to ensure a long product lifespan
- Light sources glow from within crisp etched glass shades for a generous elegant glow sure to transform your favorite living space into a modern retreat
- For ideal illumination, use 5 medium base bulbs that are sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 22.12-inch length by 14.75-inch height by 66-inch length (installed)
- Certifications: cULus dry location listed
- Pairs with Progress Lighting fixtures from the Tobin, etched glass flush, and dome glass collections
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Merry
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 22-3/25
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 66
- Installation Type:
- Ceiling Mount
- Length:
- 66
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Ceramic, Glass, Steel
- Material Type:
- Porcelain
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 22-3/25 in x 66 in
- UL Listed:
- Yes
- UPC:
- 785247245949
- Volts:
- 120V
- Watts:
- 100