Counter Mount Bathroom Sink in White Gloss
This product has been replaced by
Manufacturer Part #C804S74GL-WH
Petra 4 Counter Mount Bathroom Sink in White Gloss
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed using MTI’s Sculpture Stone™ ( also referred to as Engineered Solid Stone® material / “ESS®”), a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including stone and minerals mined from the earth.
- In contrast to some composite material products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, requiring no type of surface coating.
- This material is non-porous, stain-, mold-, and mildew-resistant, making cleaning and maintenance easy.
Specifications
- ADA Compliant:
- No
- Collection:
- Petra 4
- Color Finish Category:
- Whites
- Color Finish Name:
- White Gloss
- Drain Opening:
- 1-5/8
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Sink Installation Type:
- Counter Mount
- Vessel Only:
- No