*CVR* 700 PD 115V ONLY
*CVR* 700 PD 115V ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty hand-held Power Drive.
- Designed for RIDGID® Model 12-R die heads. Other RIDGID die heads (OO-R, OO-RB, 11-R) can be used using adapters. It can also be used with 258/258XL pipe cutters.
Specifications
- AMP:
- 13
- Application:
- Commercial, Residential
- RPM:
- 28
- Tool Type:
- Power Drive
- UPC:
- 095691468321
- Volts:
- 115V
- Watts:
- 1500 W
- Weight:
- 30.75 lb