This product requires certification to purchase.

Hose Adapter for WU2-1

Pfister

Hose Adapter for WU2-1

  • Fast #
  • Part #P941133A
  • Item #2229272
  • Manufacturer Part #941-133A
5 out of 5 Customer Rating
Brand image
Pfister

Hose Adapter for WU2-1

  • Fast #
  • Part #P941133A
  • Item #2229272
  • Manufacturer Part #941-133A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement aerator
  • Replacement adapter hose
  • Pfister original replacement part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
WU2-1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Hose Adapter
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877544211
WaterSense Labeled:
No