This product requires certification to purchase.

*CVR* AST LO ROMETUB-HEX ESC-LVR-TR

Jaclo Industries

*CVR* AST LO ROMETUB-HEX ESC-LVR-TR

  • Fast #
  • Part #J6970-T684-TRIM-BU
  • Item #4901849
  • Manufacturer Part #6970-T684-TRIM-BU
5 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* AST LO ROMETUB-HEX ESC-LVR-TR

  • Fast #
  • Part #J6970-T684-TRIM-BU
  • Item #4901849
  • Manufacturer Part #6970-T684-TRIM-BU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass roman deck mount tub set trim
  • Quick connect/disconnect spout
  • Stationary spout with full flow aerator
  • Spout Hole Size Min-Max: 1 1/8" - 1 3/4"
  • Valve Hole Size Min-Max: 1 1/4" - 1 3/8"
  • Both standard metal & porcelain buttons are included for handles
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze Umber
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111606885