*CVR* *ASTOR RT SET W/HEX CRS
*CVR* *ASTOR RT SET W/HEX CRS
Product Details
Product Details
- All brass roman deck mount tub set trim
- Quick connect/disconnect spout
- Stationary spout with full flow aerator
- Spout Hole Size Min-Max: 1 1/8" - 1 3/4"
- Valve Hole Size Min-Max: 1 1/4" - 1 3/8"
- Both standard metal & porcelain buttons are included for handles
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J6972-T686-TRIM-PB
- UPC:
- 020111127458