This product requires certification to purchase.

Single Function Hand Shower in Brilliance Black Onyx

Brizo

Odin® Single Function Hand Shower in Brilliance Black Onyx

  • Fast #
  • Part #DRP73147BNX
  • Item #9114700
  • Manufacturer Part #RP73147BNX
4.9 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Function Hand Shower in Brilliance Black Onyx

  • Fast #
  • Part #DRP73147BNX
  • Item #9114700
  • Manufacturer Part #RP73147BNX
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1950
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single spray setting: H2Okinetic® Rinsing Spray
  • Handshower only, hose not included
  • Handshower ONLY, hose not included
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Odin®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
1-31/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Flow Rate:
1.75 gpm
Height:
8-47/50 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
UPC:
034449956840
WaterSense Labeled:
Yes
Width:
1-31/100 in