*CVR* BSE SWIVEL F50/F60
*CVR* BSE SWIVEL F50/F60
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All-steel, drop-forged construction.
- Rolled double lead Acme screw.
- Steel handle with rubber anti-pinch rings.
- Increased work areas.
- Standard fixed pipe jaws.
- Large, hardened anvil.
- Surface hardened slides for smooth, precise operation.
- Forged steel swivel base with dual draw-down bolts.
Documents
Specifications
- Application:
- Commercial, Residential
- Type:
- R69912
- UPC:
- 095691699121
- Weight:
- 6