Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #SLC3512STNPP
Dia® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dia two handle centerset lavatory faucet
- 4" mount
- Ceramic cartridges
- 1/2" IPS inlet connections standard
- Metal drain assembly
- 1.0 gpm (3.8 L/min)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.4
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 4 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Length (in):
- 3-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-13/20 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 6-13/20 in
- Spout Reach:
- 4-1/2 in
- Spout Swivel:
- No
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 671256405712
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4 in