This product requires certification to purchase.

29-15/16 in. 6 cu. ft. 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel

Samsung

29-15/16 in. 6 cu. ft. 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #SNX60A6511SSAA
  • Item #9382093
  • Manufacturer Part #NX60A6511SS/AA
4.1 out of 5 Customer Rating
Brand image
Samsung

29-15/16 in. 6 cu. ft. 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #SNX60A6511SSAA
  • Item #9382093
  • Manufacturer Part #NX60A6511SS/AA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elevate the look of your kitchen with Samsung's new smart freestanding gas range
  • Cooking with a crunch just got healthier with air fry
  • Monitor your cooktop and adjust time and temperature of your oven from wherever you are with your smartphone
  • Powerful Convection saves you time by cooking food fast and more evenly
  • This large 6.0 cu. ft. oven can fit multiple dishes at one time and can easily accommodate big casserole dishes and large roasting pans
  • Boil fast with a dual ring burner that has unbelievable power
  • Fingerprint resistant for an everyday beautiful finish
  • This 5-burner cooktop includes 2 power burners and cast iron edge-to-edge grates so you can slide pots and pans across more usable cooktop space
  • Prepare foods with the aid of easy preset buttons
  • Cooking with a personalized touch
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Automatic Shut-Off:
No
BTU:
59500
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touchpad
Depth:
28-11/16 in
Fuel Type:
Natural Gas
Height:
47-1/16 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
MBH:
59.5
Material:
Aluminum, Stainless Steel
Number of Burners:
5
Number of Lights:
1
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
887276509587
Volts:
120V
Weight:
185 lb
Width:
29-15/16 in
Wireless Communication:
Wi-Fi