29-47/50 in. Electric Freestanding in Stainless Steel
29-47/50 in. Electric Freestanding in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Elevated design
- Make cooking simple with smart technology
- More family time, less cleaning
- This large 6.3 cu. ft. oven can fit multiple dishes at one time and can easily accommodate big casserole dishes and large roasting pans
- This 4-burner cooktop includes 2 adjustable dual ring burners so you can cook with a variety of pot and pan sizes
- Prepare foods with the aid of easy preset buttons
- The hidden bake element at the bottom of the oven provides a seamless cavity making it easy to clean
- The storage drawer provides extra space to keep bakeware or accessories
- Search recipes, plan meals, and add any missing ingredients to your grocery cart for at-home delivery with SmartThings Cooking
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-69/100
- Height:
- 47-1/16
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Type:
- SNE63A6111SS
- UL Listed:
- No
- UPC:
- 887276509358
- Volts:
- 240V
- Watts:
- 1200
- Weight:
- 131
- Width:
- 29-47/50
- Wireless Communication:
- Wi-Fi