Single Handle Vessel Filler Bathroom Sink Faucet in Polished Bronze
GS Single Handle Vessel Filler Bathroom Sink Faucet in Polished Bronze
Product Details
Product Details
- HANDLE DOESN'T STICK OR BECOME LOOSE OVER TIME - COMFORT GLIDE ceramic discs feature a Diamond-Like Carbon coating, protecting against friction and ensuring long-lasting operability. A lifetime of smooth handle control at your fingertips.
- LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. No painted plastics, or inferior parts assembled together.
- SIMPLE INSTALLATION - Installation is a breeze with the included water supply hoses. The faucet can be installed into a single-hole deck or a 3 hole configuration with the purchase of a separately sold cover plate.
- WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The Faucet is ADA compliant.
- LIFETIME WARRANTY - Install with confidence knowing your faucet is backed by TOTO's limited lifetime warranty.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Automatic Shut-Off:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- For Sale in CA
- Collection:
- GS
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Polished Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 11-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/16
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Spout Height:
- 8-5/16
- Spout Reach:
- 6-1/2
- Spout Type:
- Fixed
- UPC:
- 739268398726
- WaterSense Labeled:
- Yes
- Width:
- 2