Two Handle Widespread Bathroom Sink Faucet in Polished French Gold
GS Two Handle Widespread Bathroom Sink Faucet in Polished French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A SMOOTH OPERATOR - The faucet features ceramic disc valves that glide back and forth, moderating water flow while protecting against wear. The handles are quarter-turn, allowing the water to turn on and off much faster than older, full turn handles.
- LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. No painted plastics, or inferior parts assembled together.
- WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The faucet is ADA compliant.
- LIFETIME WARRANTY - TOTO residential shower and faucets are backed by our Limited Lifetime Warranty. Quality you can depend on and top notch customer service from a company you can trust.
- ELEGANT AND SOPHISTICATED WIDESPREAD INSTALLATION - The faucet can be installed into three-hole decks with a spread range of 8 to 11 inches
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- GS
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished French Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 11 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 3-15/16 in
- Spout Type:
- Fixed
- UPC:
- 739268398481
- WaterSense Labeled:
- Yes