Single Function Body Spray in Polished Gold - PVD
Newport Bath Single Function Body Spray in Polished Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Traditional styling
- Single function spray
- Finished spray surface
- Ball and socket design having a range of 60°
- 1/2" NPSM inlet fitting
- 1-7/8" (4.8 cm) body spray diameter
- 1.8 gallons (6.7 liters) per minute maximum flow rate
Specifications
- Application:
- Residential
- Body Spray Flow Rate:
- 1.8
- CEC Compliant:
- For Sale in CA
- Collection:
- Newport Bath
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold - PVD
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 091388212048