This product requires certification to purchase.

Single Function Hand Shower in Forever Brass - PVD

Newport Brass

Newport Bath Single Function Hand Shower in Forever Brass - PVD

  • Fast #
  • Part #N283-101-01
  • Item #7509946
  • Manufacturer Part #283-101-01
4.7 out of 5 Customer Rating
Brand image
Newport Brass

Newport Bath Single Function Hand Shower in Forever Brass - PVD

  • Fast #
  • Part #N283-101-01
  • Item #7509946
  • Manufacturer Part #283-101-01
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary styling
  • Single function spray
  • Finished spray surface
  • Incorporates twin back-check valves
  • 1/2" NPSM inlet fitting
  • 3” x 3/4” (7.6 cm x 1.9 cm) spray area
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Newport Bath
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Faucet Material:
Brass
Hand Shower Flow Rate:
1.8
Hose Included:
No
Length:
8-89/100
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
UPC:
709180050217
WaterSense Labeled:
Yes
Width:
1