Multi Function Showerhead in Antique Nickel
Multi Function Showerhead in Antique Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Ceiling mount only
- Contemporary style
- Simulated rainfall shower pattern
- Rubber nozzles facilitate easy cleaning
- 1/2 in NPT inlet pivot ball fitting (3/4 in NPSM without pivot ball fitting)
- 8-7/8 in (22.5 cm) showerhead diameter
- 1.8 gallons (6.8 liters) per minute maximum flow rate
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 2-1/8
- Diameter:
- 8-9/10
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Height:
- 2-3/50
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- UPC:
- 760724289210
- WaterSense Labeled:
- Yes
- Width:
- 8-7/8