This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Speakman

Quinn Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SSB3403MB
  • Item #9306267
  • Manufacturer Part #SB-3403-MB
4 out of 5 Customer Rating
Brand image
Speakman

Quinn Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SSB3403MB
  • Item #9306267
  • Manufacturer Part #SB-3403-MB
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Lever handle is easy to operate and fully ADA compliant
  • Single hole mount creates a clean line against solid surface countertops
  • Matte Black finish adds a rich, refined look to modern baths and countertops
  • Also available in Polished Chrome for a classic reflective end effect
  • Crafted using the finest materials and finishing processes
  • Made of high-quality, durable materials and backed by a three year finish warranty.
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
Application:
Commercial
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Quinn
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
5-1/4
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
6
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-37/50
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
4-449/1000
Spout Reach:
4-13/100
Stream Type:
Aerated
Supply Lines Included:
No
Trim Only:
No
UPC:
671252161001
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
1-77/100