This product requires certification to purchase.

*CVR* CCY LF 1.2 W/SPRD SPT ASSY

Newport Brass

*CVR* CCY LF 1.2 W/SPRD SPT ASSY

  • Fast #
  • Part #NRP3-436-26
  • Item #7487449
  • Manufacturer Part #RP3-436-26
5 out of 5 Customer Rating
Brand image
Newport Brass

*CVR* CCY LF 1.2 W/SPRD SPT ASSY

  • Fast #
  • Part #NRP3-436-26
  • Item #7487449
  • Manufacturer Part #RP3-436-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Type:
N3-436/26
UPC:
760724509226