Class 2 Surveyors High Visibility
Class 2 Surveyors High Visibility
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 18 Pallet: 192-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Tear Resistant Construction - Woven 600D
- Reinforced Pockets and Edges with Additional 600D Tear Resistant Material
- Moisture Wicking - Stay Cool, Dry Fast
- Anti-Microbial Prevent Odor & Bacteria
- Rear Tablet Pocket with Dual Sided Accessibility
- Comfortable Padded Collar
- Heavy-Duty Zipper Closure
- Clear ID Holder and Velcro Opening and Closure
- Dual, Quick Internal Size Adjustment, Better Fit
- Fall Protection Pass Through
Specifications
- Clothing Size:
- 2XL/3XL
- Color Finish Name:
- High Visibility Orange
- Product Type:
- Safety Vest
- Type:
- M48735167
- UPC:
- 045242595358