This product requires certification to purchase.

Solid Brass Supply Elbow in Satin Gold - PVD

Newport Brass

285-2 Series Solid Brass Supply Elbow in Satin Gold - PVD

  • Fast #
  • Part #N285-2-24S
  • Item #3870573
  • Manufacturer Part #285-2-24S
4 out of 5 Customer Rating
Brand image
Newport Brass

285-2 Series Solid Brass Supply Elbow in Satin Gold - PVD

  • Fast #
  • Part #N285-2-24S
  • Item #3870573
  • Manufacturer Part #285-2-24S
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary Style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Handshower Hose
Collection:
285-2 Series
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold - PVD
End Connection 1:
NPT
End Connection 2:
NPSM
End Connections:
NPT x NPSM
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724313274
WaterSense Labeled:
No