Diverter Stem for 1-608 4-Port and 1-605 5-Port Diverter Valves
Diverter Stem for 1-608 4-Port and 1-605 5-Port Diverter Valves
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 1-608 4-Port and 1-605 5-Port Diverter Valves
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Stem Type:
- Diverter
- UPC:
- 760724700968
- WaterSense Labeled:
- No