This product requires certification to purchase.

30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in 24K Matte Gold

Native Trails

Dreamer 30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in 24K Matte Gold

  • Fast #
  • Part #NPMK3018G
  • Item #9434030
  • Manufacturer Part #PMK3018-G
5 out of 5 Customer Rating
Brand image
Native Trails

Dreamer 30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in 24K Matte Gold

  • Fast #
  • Part #NPMK3018G
  • Item #9434030
  • Manufacturer Part #PMK3018-G
5 out of 5 Customer Rating

X Points

Color Finish Name: 24K Matte Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hand-crafted by master Italian artisans from the highest quality fireclay
  • Hand glazed before its 3rd firing, with genuine 24k gold, platinum and silver
  • Protected with our exclusive, custom formulation sealer for ultimate durability
  • Single bowl design provides ample workspace
  • Curved apron front design is a unique take on the classic farmhouse look
  • UPC/cUPC compliant
  • Limited Lifetime Warranty
  • Minimum base cabinet size: 36?
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Collection:
Dreamer
Color Finish Category:
Gold Tones
Color Finish Name:
24K Matte Gold
Drain Location:
Center
Drain Opening:
3-1/2
Length:
30
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
28 in x 15-3/4 in x 9-1/4 in
Sink Depth:
10
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
UPC:
816683029210
Width:
17-3/4