33 in. Undermount Farmhouse Concrete Single Bowl Kitchen Sink in Earth
NativeStone® 33 in. Undermount Farmhouse Concrete Single Bowl Kitchen Sink in Earth
Product Details
Product Details
- Four installation options: undermount or apron front with the bowed edge in the front or back
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Bowed apron front provides a modern take on a classic appearance
- Single basin design provides maximum work space
- Finished on all four sides
- Center drain location provides optimal drainage capability
- Standard 3.5" drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- NativeStone®
- Color Finish Category:
- Browns
- Color Finish Name:
- Earth
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- Yes
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/2 in x 18 in x 9-1/2 in
- Sink Depth:
- 10-1/4
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Concrete
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 816683026301
- Width:
- 20-1/2