Flange Assembly in Black
Flange Assembly in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kenzo 49 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9/25 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877595701
- WaterSense Labeled:
- No