This product requires certification to purchase.

Flange for WR2-5

Pfister

Flange for WR2-5

  • Fast #
  • Part #P960019A
  • Item #2229262
  • Manufacturer Part #960-019A
4.2 out of 5 Customer Rating
Brand image
Pfister

Flange for WR2-5

  • Fast #
  • Part #P960019A
  • Item #2229262
  • Manufacturer Part #960-019A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement flange handle
  • WR2 roman tub faucet
  • Pfister original replacement part
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
WR2-5
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Flange
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877537718
WaterSense Labeled:
No