Cordless 18V Tool Kit
M18™ Force Logic™ Cordless 18V Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rated for both mild and stainless steel
- Improved set-up and slug removal speed
- Quick connect alignment system
- Speeds up repetitive punching
- Powerful hydraulic pump delivers up to 10 tons of force
- Powerful enough to punch 6 in holes in 12 gauge mild steel, and 14 gauge stainless steel
- Part of the M18™ system, featuring over 200+ tools
- Quick connect alignment system speeds up alignment by delivering the easiest set-up, and enabling the clearest view of the work surface
- EXACT™ punches and dies are rated for both mild and stainless steel punching
- EXACT™ dies feature vivid red cross hairs for clearest alignment
Specifications
- AMP:
- 3
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18™ Force Logic™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Height:
- 18-9/25
- Length:
- 13-63/100
- Material:
- Steel, Aluminum, Plastic
- Material Type:
- Reinforced Nylon
- Power Source:
- Battery
- Tool Type:
- Knockout Tool Kit
- UL Listed:
- Yes
- UPC:
- 045242324712
- Volts:
- 18V
- Weight:
- 7.1
- Width:
- 23-2/5