Holder Sub Assembly for 16 Series
Holder Sub Assembly for 16 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Chrome finish
- Also available in Rustic Pewter (950-107e), PVD Brushed Nickel (950-107j) and Tuscan Bronze (950-107y)
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Replacement sliding hand shower holder for the 16 series handheld showers
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 16 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Holder Sub Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877532799
- WaterSense Labeled:
- No