This product requires certification to purchase.

*CVR* 4 10TPI T-SHANK WOOD HIGH CAR

Milwaukee®

*CVR* 4 10TPI T-SHANK WOOD HIGH CAR

  • Fast #
  • Part #M48425240
  • Item #4202144
  • Manufacturer Part #48-42-5240
5 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 4 10TPI T-SHANK WOOD HIGH CAR

  • Fast #
  • Part #M48425240
  • Item #4202144
  • Manufacturer Part #48-42-5240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • FOUR FLAT™ sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped sizes for better visibility
  • Chrome finish
  • Optimized geometry to prevent rounding
  • 6-Point socket
  • Lifetime guarantee
  • Deep socket
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
4
Blade Material:
High Speed Steel
Blade Thickness (in):
1-3/4
Blade Type:
Jig Saw
Number of Pieces:
5 Piece
Teeth Per Inch:
10
Type:
M48425240
UPC:
045242138845