This product requires certification to purchase.

45 x 20 in. No-Hole Stainless Steel Triple Bowl Undermount Kitchen Sink

Just Manufacturing

ZRO Series 45 x 20 in. No-Hole Stainless Steel Triple Bowl Undermount Kitchen Sink

  • Fast #
  • Part #JJZRTR1845
  • Item #4863610
  • Manufacturer Part #JZRTR-1845
4.5 out of 5 Customer Rating
Just Manufacturing

ZRO Series 45 x 20 in. No-Hole Stainless Steel Triple Bowl Undermount Kitchen Sink

  • Fast #
  • Part #JJZRTR1845
  • Item #4863610
  • Manufacturer Part #JZRTR-1845
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Zero radius welded construction
  • 16 gauge type 304, 18-8 stainless steel
  • Embossed drain grooves
  • Fully coated underside
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punch J-35 drain
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Sink Bowl Size, Center
8 in x 18 in x 8 in
Sink Bowl Size, Left
18 in x 18 in x 10 in
Sink Bowl Size, Right
14 in x 18 in x 10 in
Sink Size, Overall
45 in x 20 in
Sink Size Range
Greater than 36 in
Characteristics & Features
Collection
ZRO Series
Drain Location
Center
Material Type
T304
Number of Bowls
3
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3M
IAPMO Listed
No
UPC
671035004686