*CVR* K1500B SE 240V 50HZ AUST
*CVR* K1500B SE 240V 50HZ AUST
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages – indoors or out. High-speed cleaning gets the job done faster and better.
- Wheels to the job site – sets up fast, cleans up fast.
- Low-profile “B” frame design will fit most crawl spaces. Loads and unloads from truck easily. Upright “A” frame features cable carrier storage during transport, ideal for in-house applications.
- Equipped to run, easy to handle, 15’ (4.6 m) sections of 1 1/4" (32 mm) cable to clean 3" to 8" (76.2 m to 200 mm) lines to 200’ (61 m).
- Easy clutch jaw change-out adapts K-1500 to run 15’ (4.6) sections of 7/8" (22 mm) cable through 2" to 4" (50 to 100 mm) lines up to 175’ (53 m).
- Equipped with 3/4 HP motor. CSA approved. Approved to UL standards (NRTLC).
Specifications
- UPC:
- 095691276377
- Volts:
- 220V
- Weight:
- 256 lb