This product requires certification to purchase.

*CVR* K50-4 100V 50/60HZ COMB

RIDGID

*CVR* K50-4 100V 50/60HZ COMB

  • Fast #
  • Part #R76430
  • Item #2394978
  • Manufacturer Part #76430
3.9 out of 5 Customer Rating
Brand image
RIDGID

*CVR* K50-4 100V 50/60HZ COMB

  • Fast #
  • Part #R76430
  • Item #2394978
  • Manufacturer Part #76430
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compact, versatile professional’s machine. Capable of running three different size cables: 5?16" (8 mm), 3?8" (10 mm) and 5?8" (16 mm). The perfect, all-around sink, shower and floor drain machine. Weighs less than 40 lbs (18 kg).
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 400 RPM. Release handle, cable stops instantly.
  • Equipped with 1/6 HP motor.
  • Includes A-1 RIDGID® drain cleaning mitt and operator’s manual.
  • Approved by CSA and UL Standards (115V only).
  • 5/16” (8 mm) best for ¾” (20 mm) to 1 ½” (40 mm) lines.
  • 3/8” (10 mm) best for 1 ¼” (32 mm) to 2” (50 mm) lines.
  • Requires Certification

Documents


Specifications

UPC:
095691764300
Weight:
27.7 kg