*CVR* *LAKEVI CLLCTN FULL ALUM OUTD
Chapman & Myers *CVR* *LAKEVI CLLCTN FULL ALUM OUTD
Product Details
Product Details
- Supplied with 6-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- 1-year manufacturer warranty
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative antique bronze finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Chapman & Myers
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 13
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 5-1/2
- Installation Type:
- Outdoor, Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Type:
- S782140271
- UL Listed:
- No
- UPC:
- 785652273407
- Volts:
- 120V
- Watts:
- 60
- Width:
- 13