6 in. Paraffin Wax Black Marker
6 in. Paraffin Wax Black Marker
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Low-cost, general purpose marker for smooth writing on most surfaces
- Moisture-resistant marker, can be used effectively in most climates
- No sharpening required; pull string and unwrap paper
- High-visibility colors for instant identification
Documents
Specifications
- Application:
- Surfaces
- Color Finish Name:
- Black
- Depth:
- 3/8 in
- Height:
- 3/8 in
- Length:
- 6 in
- Material:
- Paraffin Wax
- Maximum Temperature:
- 400
- Product Type:
- Marker
- Tool Type:
- Marker
- UPC:
- 048615960135
- Width:
- 6-1/2 in