Mounting Hardware for 16 Series
Mounting Hardware for 16 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 16 Series
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877539507
- WaterSense Labeled:
- No