2-3/32 x 4-17/32 in. Pop-Up Drain Assembly in Brushed Gold
2-3/32 x 4-17/32 in. Pop-Up Drain Assembly in Brushed Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal pop up assembly
- All metal construction
- Pforever Warranty®
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Grid Drain Material:
- Metal
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 2-3/32 in
- Tailpiece Length:
- 4-17/32 in
- Tailpiece Style:
- Straight
- UPC:
- 038877636022