*CVR* POL RND 17GA L&T CNTR TUB WST
*CVR* POL RND 17GA L&T CNTR TUB WST
Product Details
Product Details
- FITS MOST MANUFACTURERS' TUBS 17”-26” DEEP
- 20” SHOE LENGTH
- 1 1/2" IPS course thread brass Gerber style shoe & tee
- Brass no hole round decorative faceplate
- Lift & turn drain plug
- 1 1/2" O.D. 17 gauge brass tubing
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass
- Gauge (metal):
- 17
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Type:
- Coarse
- Tub Depth:
- 26
- Type:
- J368-513-PCH
- UPC:
- 020111482632