This product requires certification to purchase.

Post in Vibrant® Polished Nickel

This product has been replaced by

No image available
KOHLER POST SLIDEBAR
Manufacturer Part #1551015-SN
KOHLER

Post in Vibrant® Polished Nickel

  • Fast #
  • Part #K1033799-SN
  • Item #3467845
  • Manufacturer Part #1033799-SN
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
KOHLER POST SLIDEBAR
Manufacturer Part #1551015-SN
KOHLER

Post in Vibrant® Polished Nickel

  • Fast #
  • Part #K1033799-SN
  • Item #3467845
  • Manufacturer Part #1033799-SN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
8524T
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Faucet Part Type:
Post
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
650531402998
WaterSense Labeled:
No