This product requires certification to purchase.

Metal Push-Pull Drain in Polished Chrome

Pfister

Metal Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #P972054A
  • Item #7765362
  • Manufacturer Part #972-054A
3.3 out of 5 Customer Rating
Brand image
Pfister

Metal Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #P972054A
  • Item #7765362
  • Manufacturer Part #972-054A
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All metal construction
  • Push and seal drain
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Metal
IAPMO Listed:
No
Trim Only:
No
UPC:
038877590430
WaterSense Labeled:
No