This product requires certification to purchase.

Putty Plate in Grey

Pfister

Putty Plate in Grey

  • Fast #
  • Part #P950104C
  • Item #4219121
  • Manufacturer Part #950-104C
5 out of 5 Customer Rating
Brand image
Pfister

Putty Plate in Grey

  • Fast #
  • Part #P950104C
  • Item #4219121
  • Manufacturer Part #950-104C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement putty plate
  • Finish: Grey
  • Also available in Black (950-104b)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Grey
Faucet Part Type:
Putty Plate
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877521625
WaterSense Labeled:
No