Flange Spout in Polished Chrome
Flange Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kenzo RT6 Series and LG6-4DF
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Spout Type:
- Pull Out
- UL Listed:
- No
- UPC:
- 038877543153
- WaterSense Labeled:
- No