48 in. Hand Shower Hose for LG6-4DF
48 in. Hand Shower Hose for LG6-4DF
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- LG6-4DF
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 48 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877595695
- WaterSense Labeled:
- No