50 gal. 40 MBH Residential Propane Water Heater
50 gal. 40 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 40000
- Capacity:
- 50 gal
- Fuel Type:
- Propane
- MBH:
- 40
- Power Source:
- Gas
- Water Heater Capacity Range:
- 41 - 50 gal