0.9/1.28 gpf Dual Flush D-Shaped Elongated One Piece Wall Hung Toilet in Cotton
0.9/1.28 gpf Dual Flush D-Shaped Elongated One Piece Wall Hung Toilet in Cotton
Product Details
Product Details
Specifications
- Dual Flush:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- Type:
- TCWT427227CMFGWH
- WaterSense Labeled:
- Yes