Spray Head for Pasadena 529
Spray Head for Pasadena 529
Package Quantity Info:
Each: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement spray head
- Pasadena 529 pull down kitchen faucet
- Pfister original replacement part
Documents
Specifications
- Brand Model Compatibility:
- Pasadena 529
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877578759