1 in. Universal Joint
Shockwave™Impact Duty™ 1 in. Universal Joint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15 Degree Swivel for access In hard to reach places
- Dual hole design and groove for easier attachment
- Made with forged impact steel for durability in high torque applications
- Pin-less design for increased durability
- Laser etched markings for easy identification
- Ball detent design for superior impact socket retention
- For use with Impact Sockets
- Meets ASME Industry Standards
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Depth:
- 4-18/25
- Drive Size:
- 1 in
- Drive Type:
- Square
- Height:
- 2-13/100
- Length:
- 4-18/25
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1 in
- Tool Type:
- Universal Joint
- UL Listed:
- No
- UPC:
- 045242585632
- Weight:
- 2.597