1/2 x 6 in. NPT Metal Shower Arm in Midnight Chrome
Kenzo™ 1/2 x 6 in. NPT Metal Shower Arm in Midnight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction
- Pforever Warranty®
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Kenzo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Midnight Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877564813
- WaterSense Labeled:
- No