This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Chrome

Dornbracht USA

Meta Single Handle Monoblock Bathroom Sink Faucet in Brushed Chrome

  • Fast #
  • Part #D33502660930010
  • Item #9544276
  • Manufacturer Part #33502660-930010
4.4 out of 5 Customer Rating
Brand image
Dornbracht USA

Meta Single Handle Monoblock Bathroom Sink Faucet in Brushed Chrome

  • Fast #
  • Part #D33502660930010
  • Item #9544276
  • Manufacturer Part #33502660-930010
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 135 mm projection
  • US pop-up waste (only used in the USA)
  • Fixed spout
  • Circular, air-enriched flow
  • Height of mixer 158 mm
  • Height up to aerator 77 mm
  • Hole diameter 35 mm
  • 2 x pressure hose with 3/8" cap nut
  • Max. flow 4.5 l/min
  • Lead-free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Meta
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/8
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Spout Height:
3
Spout Reach:
5-3/8
Spout Type:
Fixed
Stream Type:
Aerated
Type:
D33502660930010