*NLA *CVR* SPRAYER NO 100P CAL-SHIE
*NLA *CVR* SPRAYER NO 100P CAL-SHIE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable polyethylene construction
- Funnel top for easy filling
- Built-in air pump allows good working pressure to be obtained within moments
- Extension wand and 3 feet of hose permit reaching difficult areas
Documents
Specifications
- Application:
- HVAC
- Color:
- White
- Height:
- 17-1/2
- Material:
- Plastic
- Product Type:
- Sprayer
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 3 gal
- Type:
- N47702
- UPC:
- 681001477024
- Width:
- 7-1/2